Motion
32873044

Made in USA
32873044

3/8" Tube OD, Nylon Plastic Compression Tube Male Connector 3/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683420
MFR #32873044
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873044

3/8" Tube OD, Nylon Plastic Compression Tube Male Connector 3/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683420
MFR #32873044

Mfr description
32873044 32873044 3/8OD 3/8NPT PLAS GRIP
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Pipe Size
    3/8 NPT
  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Male Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)