Motion
32873184

Made in USA
32873184

1/4" Tube OD, Nylon Plastic Compression Tube Female Connector 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683427
MFR #32873184
Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873184

1/4" Tube OD, Nylon Plastic Compression Tube Female Connector 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683427
MFR #32873184

Mfr description
32873184 32873184 1/4OD 1/4NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.60/each

Specifications

Dimensions

  • Pipe Size
    1/4 NPT
  • Tube Outside Diameter
    1/4 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Female Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)