Motion
32873200

Made in USA
32873200

5/16" Tube OD, Nylon Plastic Compression Tube Female Connector 1/4 NPT Pipe, 220°F Max, Plastic Grip
Mi Item #11683428
MFR #32873200
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873200

5/16" Tube OD, Nylon Plastic Compression Tube Female Connector 1/4 NPT Pipe, 220°F Max, Plastic Grip
Mi Item #11683428
MFR #32873200

Mfr description
32873200 32873200 5/16OD 1/4NPT PLA GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Pipe Size
    1/4 NPT
  • Tube Outside Diameter
    5/16 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Female Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)