Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873267

3/8" Tube OD, Nylon Plastic Compression Tube Female Connector 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683431
MFR #32873267

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32873267 32873267 3/8OD 1/2NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Female Connector
  • Pipe Size
    1/2 NPT
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought