Motion
32873309

Made in USA
32873309

1/2" Tube OD, Nylon Plastic Compression Tube Female Connector 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683433
MFR #32873309
List Price$3.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873309

1/2" Tube OD, Nylon Plastic Compression Tube Female Connector 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683433
MFR #32873309

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.73/each for your price

Overview

Mfr description
32873309 32873309 1/2OD 1/2NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Female Connector
  • Pipe Size
    1/2 NPT
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought