Motion
32873325

Made in USA
32873325

1/4" Tube OD, Nylon Plastic Compression Tube Male Elbow 1/8 NPT Pipe, 220°F Max, Plastic Grip
Mi Item #11683434
MFR #32873325
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873325

1/4" Tube OD, Nylon Plastic Compression Tube Male Elbow 1/8 NPT Pipe, 220°F Max, Plastic Grip
Mi Item #11683434
MFR #32873325

Mfr description
32873325 32873325 1/4OD 1/8NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.70/each

Specifications

Dimensions

  • Pipe Size
    1/8 NPT
  • Tube Outside Diameter
    1/4 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Male Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)