Motion
32873382

Made in USA
32873382

5/16" Tube OD, Nylon Plastic Compression Tube Male Elbow 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683437
MFR #32873382
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873382

5/16" Tube OD, Nylon Plastic Compression Tube Male Elbow 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683437
MFR #32873382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
32873382 32873382 5/16OD 1/8NPT PLA GRIP

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    1/8 NPT
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought