1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
32873507
1/2" Tube OD, Nylon Plastic Compression Tube Male Elbow 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #
11683443
MFR #
32873507
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
Made in USA 32873507
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32873507
1/2" Tube OD, Nylon Plastic Compression Tube Male Elbow 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #
11683443
MFR #
32873507
Mfr description
32873507 32873507 1/2OD 1/2NPT PLAS GRIP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pipe Size
1/2 NPT
Tube Outside Diameter
1/2 in
Details
Grip Type
Plastic
Material
Nylon
PSC Code
4720
Type
Male Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items