Motion
32873564

Made in USA
32873564

5/16" Tube OD, Nylon Plastic Compression Tube Female Elbow 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683446
MFR #32873564
List Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873564

5/16" Tube OD, Nylon Plastic Compression Tube Female Elbow 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683446
MFR #32873564

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.80/each for your price

Overview

Mfr description
32873564 32873564 5/16OD 1/4NPT PLA GRIP

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Female Elbow
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text