Motion
32873705

Made in USA
32873705

5/16" Tube OD, Nylon Plastic Compression Tube Male Branch Tee 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683453
MFR #32873705
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873705

5/16" Tube OD, Nylon Plastic Compression Tube Male Branch Tee 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683453
MFR #32873705

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
32873705 32873705 5/16OD 1/4NPT PLA GRIP

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Male Branch Tee
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text