Motion
32873861

Made in USA
32873861

3/8" Tube OD, Nylon Plastic Compression Tube Male Run Tee 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683461
MFR #32873861
List Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873861

3/8" Tube OD, Nylon Plastic Compression Tube Male Run Tee 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683461
MFR #32873861

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.35/each for your price

Overview

Mfr description
32873861 32873861 3/8OD 1/4NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Male Run Tee
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought