Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873903

1/2" Tube OD, Nylon Plastic Compression Tube Male Run Tee 3/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683463
MFR #32873903

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32873903 32873903 1/2OD 3/8NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Male Run Tee
  • Pipe Size
    3/8 NPT
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text