Motion
32873986

Made in USA
32873986

3/8" Tube OD, Nylon Plastic Compression Tube Union 220°F Max, Plastic Grip
MI ITEM #11683467
MFR #32873986
List Price$3.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32873986

3/8" Tube OD, Nylon Plastic Compression Tube Union 220°F Max, Plastic Grip
MI ITEM #11683467
MFR #32873986

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.83/each for your price

Overview

Mfr description
32873986 32873986 3/8OD PLAS GRIPPER NYL

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Union
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought