Motion
32874000

Made in USA
32874000

1/2" Tube OD, Nylon Plastic Compression Tube Union 220°F Max, Plastic Grip
Mi Item #11683468
MFR #32874000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874000

1/2" Tube OD, Nylon Plastic Compression Tube Union 220°F Max, Plastic Grip
Mi Item #11683468
MFR #32874000

Mfr description
32874000 32874000 1/2OD PLAS GRIPPER NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Outside Diameter
    1/2 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)