Motion
32874042

Made in USA
32874042

5/16" Tube OD, Nylon Plastic Compression Tube Bulkhead Union 220°F Max, Plastic Grip
MI ITEM #11683470
MFR #32874042
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874042

5/16" Tube OD, Nylon Plastic Compression Tube Bulkhead Union 220°F Max, Plastic Grip
MI ITEM #11683470
MFR #32874042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32874042 32874042 5/16OD PLAS GRIPPER NY

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Bulkhead Union
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought