Motion
32874125

Made in USA
32874125

5/16" Tube OD, Nylon Plastic Compression Tube Union Elbow 220°F Max, Plastic Grip
MI ITEM #11683474
MFR #32874125
List Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874125

5/16" Tube OD, Nylon Plastic Compression Tube Union Elbow 220°F Max, Plastic Grip
MI ITEM #11683474
MFR #32874125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.03/each for your price

Overview

Mfr description
32874125 32874125 5/16OD PLAS GRIPPER NY

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought