Motion
32874141

Made in USA
32874141

3/8" Tube OD, Nylon Plastic Compression Tube Union Elbow 220°F Max, Plastic Grip
MI ITEM #11683475
MFR #32874141
List Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874141

3/8" Tube OD, Nylon Plastic Compression Tube Union Elbow 220°F Max, Plastic Grip
MI ITEM #11683475
MFR #32874141

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.33/each for your price

Overview

Mfr description
32874141 32874141 3/8OD PLAS GRIPPER NYL

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought