Motion
32874224

Made in USA
32874224

3/8" Tube OD, Nylon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
MI ITEM #11683479
MFR #32874224
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874224

3/8" Tube OD, Nylon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
MI ITEM #11683479
MFR #32874224

Mfr description
32874224 32874224 3/8OD PLAS GRIPPER NYL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Union Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)