Motion
32874240

Made in USA
32874240

1/2" Tube OD, Nylon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
MI ITEM #11683480
MFR #32874240
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874240

1/2" Tube OD, Nylon Plastic Compression Tube Union Tee 220°F Max, Plastic Grip
MI ITEM #11683480
MFR #32874240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
32874240 32874240 1/2OD PLAS GRIPPER NYL

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Union Tee
  • Grip Type
    Plastic
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text