Motion
32874307

Made in USA
32874307

3/8" Tube OD, Nylon Plastic Compression Tube Compression Nut 200°F Max, Plastic Grip
Mi Item #11683483
MFR #32874307
Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874307

3/8" Tube OD, Nylon Plastic Compression Tube Compression Nut 200°F Max, Plastic Grip
Mi Item #11683483
MFR #32874307

Mfr description
32874307 32874307 3/8OD PLAS GRIPPER NYL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.78/each

Specifications

Dimensions

  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Nylon
  • PSC Code
    4720
  • Type
    Compression Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)