Motion
32874349

Made in USA
32874349

1/4" Tube OD, Nylon Plastic Compression Tube Insert 220°F Max
MI ITEM #11683485
MFR #32874349
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874349

1/4" Tube OD, Nylon Plastic Compression Tube Insert 220°F Max
MI ITEM #11683485
MFR #32874349

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32874349 32874349 1/4 TUBE OD NYLON INSE

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Insert
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text