1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
Made in USA 32874646
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
32874646
1/4" Tube OD, Polypropylene Plastic Compression Tube Female Connector 1/8 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #
11683502
MFR #
32874646
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32874646 32874646 1/4OD 1/8NPT PLAS GRIP
Specifications
Tube Outside Diameter
1/4 in
PSC Code
4720
Type
Female Connector
Pipe Size
1/8 NPT
Grip Type
Plastic
Material
Polypropylene
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data