Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874661

1/4" Tube OD, Polypropylene Plastic Compression Tube Female Connector 1/4 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683503
MFR #32874661

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32874661 32874661 1/4OD 1/4NPT PLAS GRIP

Specifications

  • Grip Type
    Plastic
  • Material
    Polypropylene
  • PSC Code
    4720
  • Pipe Size
    1/4 NPT
  • Tube Outside Diameter
    1/4 in
  • Type
    Female Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought