Motion
32874786

Made in USA
32874786

1/2" Tube OD, Polypropylene Plastic Compression Tube Female Connector 1/2 NPT Pipe, 215°F Max, Plastic Grip
Mi Item #11683509
MFR #32874786
Price$3.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874786

1/2" Tube OD, Polypropylene Plastic Compression Tube Female Connector 1/2 NPT Pipe, 215°F Max, Plastic Grip
Mi Item #11683509
MFR #32874786

Mfr description
32874786 32874786 1/2OD 1/2NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.70/each

Specifications

Dimensions

  • Pipe Size
    1/2 NPT
  • Tube Outside Diameter
    1/2 in

Details

  • Grip Type
    Plastic
  • Material
    Polypropylene
  • PSC Code
    4720
  • Type
    Female Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)