Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874885

5/16" Tube OD, Polypropylene Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683514
MFR #32874885

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32874885 32874885 5/16OD 1/4NPT PLA GRIP

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought