Motion
32874901

Made in USA
32874901

3/8" Tube OD, Polypropylene Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683515
MFR #32874901
List Price$4.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874901

3/8" Tube OD, Polypropylene Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683515
MFR #32874901

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.20/each for your price

Overview

Mfr description
32874901 32874901 3/8OD 1/4NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought