Motion
32874984

Made in USA
32874984

1/2" Tube OD, Polypropylene Plastic Compression Tube Male Elbow 1/2 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683519
MFR #32874984
List Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32874984

1/2" Tube OD, Polypropylene Plastic Compression Tube Male Elbow 1/2 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683519
MFR #32874984

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.13/each for your price

Overview

Mfr description
32874984 32874984 1/2OD 1/2NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    1/2 NPT
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought