Motion
32875064

Made in USA
32875064

3/8" Tube OD, Polypropylene Plastic Compression Tube Female Elbow 1/4 NPT Pipe, 215°F Max, Plastic Grip
Mi Item #11683522
MFR #32875064
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875064

3/8" Tube OD, Polypropylene Plastic Compression Tube Female Elbow 1/4 NPT Pipe, 215°F Max, Plastic Grip
Mi Item #11683522
MFR #32875064

Mfr description
32875064 32875064 3/8OD 1/4NPT PLAS GRIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    1/4 NPT
  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Polypropylene
  • PSC Code
    4720
  • Type
    Female Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)