Motion
32875080

Made in USA
32875080

3/8" Tube OD, Polypropylene Plastic Compression Tube Female Elbow 3/8 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683523
MFR #32875080
List Price$4.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875080

3/8" Tube OD, Polypropylene Plastic Compression Tube Female Elbow 3/8 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683523
MFR #32875080

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.63/each for your price

Overview

Mfr description
32875080 32875080 3/8OD 3/8NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Female Elbow
  • Pipe Size
    3/8 NPT
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought