Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875122

1/2" Tube OD, Polypropylene Plastic Compression Tube Female Elbow 1/2 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683525
MFR #32875122

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32875122 32875122 1/2OD 1/2NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Female Elbow
  • Pipe Size
    1/2 NPT
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought