Motion
32875320

Made in USA
32875320

5/16" Tube OD, Polypropylene Plastic Compression Tube Male Run Tee 1/4 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683535
MFR #32875320
List Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875320

5/16" Tube OD, Polypropylene Plastic Compression Tube Male Run Tee 1/4 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683535
MFR #32875320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.93/each for your price

Overview

Mfr description
32875320 32875320 5/16OD 1/4NPT PLA GRIP

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Male Run Tee
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text