Motion
32875361

Made in USA
32875361

3/8" Tube OD, Polypropylene Plastic Compression Tube Male Run Tee 3/8 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683537
MFR #32875361
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875361

3/8" Tube OD, Polypropylene Plastic Compression Tube Male Run Tee 3/8 NPT Pipe, 215°F Max, Plastic Grip
MI ITEM #11683537
MFR #32875361

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32875361 32875361 3/8OD 3/8NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Male Run Tee
  • Pipe Size
    3/8 NPT
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought