Motion
32875429

Made in USA
32875429

1/4" Tube OD, Polypropylene Plastic Compression Tube Union 215°F Max, Plastic Grip
MI ITEM #11683540
MFR #32875429
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875429

1/4" Tube OD, Polypropylene Plastic Compression Tube Union 215°F Max, Plastic Grip
MI ITEM #11683540
MFR #32875429

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
32875429 32875429 1/4OD PLAS GRIPPER POL

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Union
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text