Motion
32875544

Made in USA
32875544

3/8" Tube OD, Polypropylene Plastic Compression Tube Bulkhead Union 215°F Max, Plastic Grip
Mi Item #11683546
MFR #32875544
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875544

3/8" Tube OD, Polypropylene Plastic Compression Tube Bulkhead Union 215°F Max, Plastic Grip
Mi Item #11683546
MFR #32875544

Mfr description
32875544 32875544 3/8OD PLAS GRIPPER POL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Tube Outside Diameter
    3/8 in

Details

  • Grip Type
    Plastic
  • Material
    Polypropylene
  • PSC Code
    4720
  • Type
    Bulkhead Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)