Motion
32875585

Made in USA
32875585

1/4" Tube OD, Polypropylene Plastic Compression Tube Union Elbow 215°F Max, Plastic Grip
Mi Item #11683548
MFR #32875585
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875585

1/4" Tube OD, Polypropylene Plastic Compression Tube Union Elbow 215°F Max, Plastic Grip
Mi Item #11683548
MFR #32875585

Mfr description
32875585 32875585 1/4OD PLAS GRIPPER POL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Outside Diameter
    1/4 in

Details

  • Grip Type
    Plastic
  • Material
    Polypropylene
  • PSC Code
    4720
  • Type
    Union Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)