Motion
32875643

Made in USA
32875643

1/2" Tube OD, Polypropylene Plastic Compression Tube Union Elbow 215°F Max, Plastic Grip
MI ITEM #11683551
MFR #32875643
List Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875643

1/2" Tube OD, Polypropylene Plastic Compression Tube Union Elbow 215°F Max, Plastic Grip
MI ITEM #11683551
MFR #32875643

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.83/each for your price

Overview

Mfr description
32875643 32875643 1/2OD PLAS GRIPPER POL

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Union Elbow
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought