Motion
32875668

Made in USA
32875668

1/4" Tube OD, Polypropylene Plastic Compression Tube Union Tee 215°F Max, Plastic Grip
MI ITEM #11683552
MFR #32875668
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875668

1/4" Tube OD, Polypropylene Plastic Compression Tube Union Tee 215°F Max, Plastic Grip
MI ITEM #11683552
MFR #32875668

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32875668 32875668 1/4OD PLAS GRIPPER POL

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Union Tee
  • Grip Type
    Plastic
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text