Motion
32875833

Made in USA
32875833

5/16" Tube OD, Polypropylene Plastic Compression Tube Insert 215°F Max
MI ITEM #11683560
MFR #32875833
List Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875833

5/16" Tube OD, Polypropylene Plastic Compression Tube Insert 215°F Max
MI ITEM #11683560
MFR #32875833

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/each for your price

Overview

Mfr description
32875833 32875833 5/16 TUBE OD POLY INSE

Specifications

  • Tube Outside Diameter
    5/16 in
  • PSC Code
    4720
  • Type
    Insert
  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought