Motion
32875858

Made in USA
32875858

1/2" Tube OD, Polypropylene Plastic Compression Tube Insert 215°F Max
Mi Item #11683562
MFR #32875858
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32875858

1/2" Tube OD, Polypropylene Plastic Compression Tube Insert 215°F Max
Mi Item #11683562
MFR #32875858

Mfr description
32875858 32875858 1/2 TUBE OD POLY INSER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tube Outside Diameter
    1/2 in

Details

  • Material
    Polypropylene
  • PSC Code
    4720
  • Type
    Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)