Motion
32876062

Made in USA
32876062

1/2" Tube OD, Acetal/Celcon Plastic Compression Tube Male Connector 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683571
MFR #32876062
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876062

1/2" Tube OD, Acetal/Celcon Plastic Compression Tube Male Connector 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683571
MFR #32876062

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32876062 32876062 1/2OD 1/4NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Male Connector
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text