Motion
32876120

Made in USA
32876120

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Female Connector 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683574
MFR #32876120
Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876120

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Female Connector 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683574
MFR #32876120

Mfr description
32876120 32876120 1/4OD 1/8NPT PLAS GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.80/each

Specifications

Dimensions

  • Pipe Size
    1/8 NPT
  • Tube Outside Diameter
    1/4 in

Details

  • Grip Type
    Plastic
  • Material
    Acetal/Celcon
  • PSC Code
    4720
  • Type
    Female Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)