Motion
32876229

Made in USA
32876229

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Female Connector 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683579
MFR #32876229
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876229

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Female Connector 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683579
MFR #32876229

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32876229 32876229 3/8OD 1/2NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Female Connector
  • Pipe Size
    1/2 NPT
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text