Motion
32876286

Made in USA
32876286

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Male Elbow 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683582
MFR #32876286
List Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876286

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Male Elbow 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683582
MFR #32876286

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.10/each for your price

Overview

Mfr description
32876286 32876286 1/4OD 1/8NPT PLAS GRP

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    1/8 NPT
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought