Motion
32876328

Made in USA
32876328

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Male Elbow 3/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683584
MFR #32876328
List Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876328

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Male Elbow 3/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683584
MFR #32876328

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.28/each for your price

Overview

Mfr description
32876328 32876328 1/4OD 3/8NPT PLAS GRIP

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    3/8 NPT
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought