Motion
32876369

Made in USA
32876369

5/16" Tube OD, Acetal/Celcon Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683586
MFR #32876369
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876369

5/16" Tube OD, Acetal/Celcon Plastic Compression Tube Male Elbow 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683586
MFR #32876369

Mfr description
32876369 32876369 5/16OD 1/4NPT PLA GRP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Pipe Size
    1/4 NPT
  • Tube Outside Diameter
    5/16 in

Details

  • Grip Type
    Plastic
  • Material
    Acetal/Celcon
  • PSC Code
    4720
  • Type
    Male Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)