Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876401

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Male Elbow 3/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683588
MFR #32876401

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32876401 32876401 3/8OD 3/8NPT PLAS GRP

Specifications

  • Tube Outside Diameter
    3/8 in
  • PSC Code
    4720
  • Type
    Male Elbow
  • Pipe Size
    3/8 NPT
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought