Motion
32876609

Made in USA
32876609

1/2" Tube OD, Acetal/Celcon Plastic Compression Tube Female Elbow 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683597
MFR #32876609
List Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876609

1/2" Tube OD, Acetal/Celcon Plastic Compression Tube Female Elbow 1/2 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683597
MFR #32876609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.50/each for your price

Overview

Mfr description
32876609 32876609 1/2OD 1/2NPT PLAS-GRIP

Specifications

  • Tube Outside Diameter
    1/2 in
  • PSC Code
    4720
  • Type
    Female Elbow
  • Pipe Size
    1/2 NPT
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text