Motion
32876708

Made in USA
32876708

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Male Branch Tee 3/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683602
MFR #32876708
List Price$6.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876708

3/8" Tube OD, Acetal/Celcon Plastic Compression Tube Male Branch Tee 3/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683602
MFR #32876708

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.40/each for your price

Overview

Mfr description
32876708 32876708 3/8OD 3/8NPT PLAS GRIP

Specifications

  • Grip Type
    Plastic
  • Material
    Acetal/Celcon
  • PSC Code
    4720
  • Pipe Size
    3/8 NPT
  • Tube Outside Diameter
    3/8 in
  • Type
    Male Branch Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text