Motion
32876765

Made in USA
32876765

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Male Run Tee 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683605
MFR #32876765
List Price$4.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876765

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Male Run Tee 1/8 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683605
MFR #32876765

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.45/each for your price

Overview

Mfr description
32876765 32876765 1/4OD 1/8NPT PLAS GRP

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Male Run Tee
  • Pipe Size
    1/8 NPT
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text