Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
32876781

1/4" Tube OD, Acetal/Celcon Plastic Compression Tube Male Run Tee 1/4 NPT Pipe, 220°F Max, Plastic Grip
MI ITEM #11683606
MFR #32876781

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
32876781 32876781 1/4OD 1/4NPT PLAS GRP

Specifications

  • Tube Outside Diameter
    1/4 in
  • PSC Code
    4720
  • Type
    Male Run Tee
  • Pipe Size
    1/4 NPT
  • Grip Type
    Plastic
  • Material
    Acetal/Celcon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text